Shop All Contactor Accessories
Square D
Contactor/Relay Suppressor
Mfr # LA4DA2G
Zoro # G209443315
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ip Degree Of Protection IP2XIEC 60529
- Product Compatibility 3P LC1D80...D150 || 4P LC1D80004...D115004 || 4P LC1D40008...D80008
- Mounting Mode by screws
- Ambient Air Temperature For Storage -40-80°C
- Device Short Name LA4D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LA4DA2G
- Zoro # G209443315
- Country of Origin Czechia
- Category Contactor Accessories
Details
Ip Degree Of Protection | IP2XIEC 60529 |
Product Compatibility | 3P LC1D80...D150 || 4P LC1D80004...D115004 || 4P LC1D40008...D80008 |
Mounting Mode | by screws |
Ambient Air Temperature For Storage | -40-80°C |
Device Short Name | LA4D |
Ambient Air Temperature For Operation | -25-55°C |
Range | TeSys |
Suppressor Technology | RC circuit |
[Uc] Control Circuit Voltage | 50...127 V AC 50/60 Hz |
Product Certifications | UL || CSA |
Maximum Peak Voltage | 3 Uc |
Standards | IEC 60947-5-1 || EN 60947-5-1 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.5 |
Mounting Location | top |
Product Or Component Type | suppressor module |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33M4)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBO2V02H30S)
- CARLON 3In Pvc Service Entrance Cap (E998L-UPC)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- SQUARE D Replacement Contact Kit, Lighting, 30A (9998RA5B)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- DAYTON Mechanical Interlock, Reversing, IEC, 9-32A (6FZJ1)
- Square D Contactor Accessories