Shop All Magnetic Motor Starters
Square D
Contactor+Relay Coil 277Vac Nema
Mfr # 9998LH55
Zoro # G0561410
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Group Class 8903 Contactor
- Height 60.5 mm
- Depth 37.1 mm
- Width 53.6 mm
- Operating Voltage 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998LH55
- Zoro # G0561410
- UPC # 785901081180
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
Height | 60.5 mm |
Depth | 37.1 mm |
Width | 53.6 mm |
Details
Item | Contactor+Relay Coil 277Vac Nema |
Accessory Group | Class 8903 Contactor |
Operating Voltage | 277V AC |
Rated Operational Voltage | 277 V AC 60 Hz |
Average Consumption | 35 VA |
Product Or Component Type | Coil |
Inrush Power in VA | 180 VA |
Description
Contactor+Relay Coil 277Vac Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Relay, 200 to 240VAC, 5A, DPDT (H3YN-2 AC200-230)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- TECHFLEX Braided Sleeving, 150 ft., Black (F6N0.50BK)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBO4V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V08)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SDO1V08)
- SQUARE D Starter Motor Control 600Vac, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles, No Auxiliary Contacts (8538SBG12V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SCG1V02)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 240V AC, 3 Poles, 1NO (14DUD320G)
- Square D Starters