Shop All Lighting Contactors
Square D
Contactor, Type S, multipole lighting, mechanically held, 200A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1
Mfr # 8903SVG11V02
Zoro # G0847528
product price: $4,937.99
/ea
Free Shipping & Returns
$4,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 200
- Type S
- Number of Poles 3
- Coil Volts 600VAC
- Height 994 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903SVG11V02
- Zoro # G0847528
- UPC # 785901102564
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 994 mm |
Width | 563 mm |
Depth | 260 mm |
Details
Item | Lighting Contactor |
Full Load Amps | 200 |
Type | S |
Number of Poles | 3 |
Coil Volts | 600VAC |
Enclosure NEMA Rating | NEMA 1 |
Hz | 60/50 Hz |
Standards | UL Listed; CSA |
Electrical Connections | Lugs |
Control Type | No control units |
Pilot Light | No |
Current Rating | 200 A |
Enclosure Type | NEMA 1 painted sheet steel surface none |
Control Circuit Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Auxiliary Contacts | Without |
Poles Description | 3P |
[Uc] Control Circuit Voltage | 120 V AC 60 Hz, 110 V AC 50 Hz |
Local Signalling | without pilot light |
Product or Component Type | Mechanically Held Lighting Contactor |
Description
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. This contactor is designed to switch 200 amperes. This 3 pole device has 3 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 39.15 inches tall, 22.15 inches wide and 10.24 inches deep. A wide variety of accessories are available for Type S lighting contactors. 8903S lighting contactors are UL Listed and CSA Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 5A, 600V AC, Non-Indicating (FLSR005)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ8)
- RICHELIEU 34 in 19 mm PushButton Lock for max 78 in 22 mm Panel Thickness Matte Nickel (369371195)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-5-EC)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V04)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 200A (8903SVO2V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903SMO2V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903LXO30V02)
- Square D Motor Controls