Shop All Lighting Contactors
Square D
Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 220/240VAC 50/60Hz coil, NEMA 1
Mfr # 8903SPG2V03
Zoro # G0847500
product price: $807.26
/ea
Free Shipping & Returns
$807.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 60
- Type S
- Number of Poles 3
- Coil Volts 600VAC
- Height 322 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903SPG2V03
- Zoro # G0847500
- UPC # 785901619475
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 322 mm |
Width | 198 mm |
Depth | 153 mm |
Details
Item | Electrically Held Lighting Contactor |
Full Load Amps | 60 |
Type | S |
Number of Poles | 3 |
Coil Volts | 600VAC |
Hz | 60/50 Hz |
Enclosure NEMA Rating | NEMA 1 |
Standards | UL Listed; CSA |
Electrical Connections | Lugs |
Pilot Light | No |
Control Type | No control units |
Current Rating | 60 A |
Control Circuit Voltage | 240 V AC 60 Hz; 220 V AC 50 Hz |
Auxiliary Contacts | Without |
Enclosure Type | NEMA 1 painted sheet steel surface none |
Poles Description | 3P |
[Uc] Control Circuit Voltage | 240 V AC 60 Hz, 220 V AC 50 Hz |
Local Signalling | without pilot light |
Description
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. This contactor is designed to switch 60 amperes. This device 3 pole device has 3 NO contacts. Supplied with a 220/240 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coil and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1614CHNF)
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 400A, 250V AC, Indicating (TR400RID)
- SQUARE D Contactor, Type S, multipole lighting, mechanically held, 100A, 3 pole, 110/120VAC 50/60Hz coil, open style (8903SQO11V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 100A (8903SQO1V02)
- SQUARE D Contactor, Type LX multipole lightling, mechanically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG60V02R6)
- Square D Contactors & Contacts