Shop All Lighting Contactors
Square D
Contactor, Type S, multipole lighting, electrically held, 300A, 3 pole, 110/120 VAC 50/60 Hz coil, open style
Mfr # 8903SXO2V02
Zoro # G900905433
product price: $6,379.99
/ea
Free Shipping & Returns
$6,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Coil Volts 120/110V AC
- Enclosure NEMA Rating Not rated
- Height 313 mm
- Width 220 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903SXO2V02
- Zoro # G900905433
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 313 mm |
Width | 220 mm |
Depth | 222 mm |
Details
Item | Lighting contactor,electrically held,3 |
Number of Poles | 3 |
Coil Volts | 120/110V AC |
Enclosure NEMA Rating | Not rated |
Hz | 60/50 Hz |
Standards | UL Listed; CSA |
Pilot Light | No |
Electrical Connections | Lugs |
Current Rating | 300 A |
Control Type | No control units |
Poles Description | 3P |
Local Signalling | without pilot light |
Nema Degree of Protection | not rated (open device) surface none |
[Uc] Control Circuit Voltage | 120 V AC 60 Hz, 110 V AC 50 Hz |
Product or Component Type | Electrically Held Lighting Contactor |
Auxiliary Contact Composition | without |
Range of Product | S |
Description
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. This contactor is designed to switch 300 amperes. This device 3 pole device has 3 NO contacts. Supplied with a 110/120 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is an open device. A variety of enclosure types are available. Coil and contacts are easily replaced. Lighting contactor is 12.25 inches tall, 8.66 inches wide and 8.74 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Click, Pipe Clamp, 1-1/2" (CAC24)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, open style (8903LO08V02)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- SQUARE D 600VAC Electrically Held Lighting Contactor 4P 30A (8903SMG3V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LG80V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V04)
- Square D Lighting Contactors