Shop All Lighting Contactors
Square D
Contactor, Type S, multipole lighting, electrically held, 200A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1
Mfr # 8903SVG2V02
Zoro # G0847449
product price: $3,525.99
/ea
Free Shipping & Returns
$3,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 200
- Type S
- Number of Poles 3
- Coil Volts 600VAC
- Height 994 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903SVG2V02
- Zoro # G0847449
- UPC # 785901625988
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 994 mm |
Width | 563 mm |
Depth | 260 mm |
Details
Item | Lighting Contactor |
Full Load Amps | 200 |
Type | S |
Number of Poles | 3 |
Coil Volts | 600VAC |
Hz | 60/50 Hz |
Enclosure NEMA Rating | NEMA 1 |
Standards | UL Listed; CSA |
Pilot Light | No |
Control Type | No control units |
Electrical Connections | Lugs |
Current Rating | 200 A |
Enclosure Type | NEMA 1 painted sheet steel surface none |
Control Circuit Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Auxiliary Contacts | Without |
Product or Component Type | Electrically Held Lighting Contactor |
Poles Description | 3P |
Local Signalling | without pilot light |
[Uc] Control Circuit Voltage | 120 V AC 60 Hz, 110 V AC 50 Hz |
Description
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. This contactor is designed to switch 200 amperes. This 3 pole device has 3 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 39.15 inches tall, 22.15 inches wide and 10.24 inches deep. A wide variety of accessories are available for Type S lighting contactors. 8903S lighting contactors are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-500-R)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P10)
- GAMPAK NIPPLE OFFSET RIGID 1/2"" (49020)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V04)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LG1200V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMG11V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMO11V02)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- Square D Contactors & Contacts