Shop All Lighting Contactors
Square D
Contactor, Type S, multipole lighting, electrically held, 100A, 3 pole, 220/240VAC 50/60Hz coil, NEMA 1
Mfr # 8903SQG2V03
Zoro # G3574292
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Coil Volts 240/220V AC
- Enclosure NEMA Rating NEMA 1
- Height 639 mm
- Width 286 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903SQG2V03
- Zoro # G3574292
- UPC # 785901625926
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 639 mm |
Width | 286 mm |
Depth | 228 mm |
Details
Item | Lighting contactor,electrically held,1 |
Number of Poles | 3 |
Coil Volts | 240/220V AC |
Enclosure NEMA Rating | NEMA 1 |
Hz | 60/50 Hz |
Standards | UL Listed; CSA |
Control Type | No control units |
Pilot Light | No |
Electrical Connections | Lugs |
Current Rating | 100 A |
Auxiliary Contact Composition | without |
Product or Component Type | Electrically Held Lighting Contactor |
[Uc] Control Circuit Voltage | 240 V AC 60 Hz, 220 V AC 50 Hz |
Poles Description | 3P |
Range of Product | S |
Nema Degree of Protection | NEMA 1 painted sheet steel surface none |
Local Signalling | without pilot light |
Description
8903S lighting contactors are for lighting control applications. 8903S lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. This contactor is designed to switch 100 amperes. This device 3 pole device has 3 NO contacts. Supplied with a 220/240 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coil and contacts are easily replaced. Enclosure is 25.15 inches tall, 11.25 inches wide and 8.99 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- 3M Shrink Tubing, 0.25in ID, Clear, 6in, PK10 (FP301-1/4-6"-CLEAR-10-10 PC PKS)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- SQUARE D 600VAC Electrically Held Lighting Contactor 2P 30A (8903LG20V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG20V04)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V02)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1 (8903SPG2V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQG2V02)
- Square D Contactors & Contacts