Shop All Lighting Contactors
Square D
Contactor, Type LX multipole lightling, mechanically held, 30A, 4 pole, 600V, 277VAC 60Hz coil, NEMA 1
Mfr # 8903LXG40V04
Zoro # G0846776
Free Shipping & Returns
$603.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 4
- Coil Volts 600VAC
- Height 12.69 in
- Width 7.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8903LXG40V04
- Zoro # G0846776
- UPC # 785901057352
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 12.69 in |
Width | 7.81 in |
Depth | 6.03 in |
Description
Type L multipole lighting contactors are use to manage lighting loads and to control electrical heating. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Contacts can switch up to 30A fluorescent and 20A tungsten lighting loads. The contacts are field convertible from normally open to normally closed. This 4 pole device has 4 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 440/480 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. A wide variety of accessories are available for Type L lighting contactors. 8903L lighting contactors are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (MY2F-AC220/240)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V02)
- SQUARE D Contactor, Type S, multipole lighting, mechanically held, 100A, 3 pole, 110/120VAC 50/60Hz coil, open style (8903SQO11V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A (8903LXO20V01)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LG80V02)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- Square D Contactors & Contacts