Shop All Lighting Contactors
Square D
Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount
Mfr # 8903L3L
Zoro # G0848079
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Auxiliary Contact Module
- Height 77 mm
- Width 64 mm
- Depth 50 mm
- Standards UL Listed; CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8903L3L
- Zoro # G0848079
- UPC # 785901620242
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 77 mm |
Width | 64 mm |
Depth | 50 mm |
Details
Item | Lighting Contactor Power Pole Adder |
Contactor Type | Auxiliary Contact Module |
Standards | UL Listed; CSA |
Electrical Connections | Screw-clamp terminals |
Features | Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free |
Range of Product | 8903L |
Pvc Free | Yes |
Description
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This two pole power pole can be added to the left side of any 8903L lighting contactor. This power pole has two normally open contact that can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. 8903L lighting contactors are limited to a maximum of 12 contacts. The power pole is UL Listed and CSA Certified when used with 8903L lighting contactors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 14 AWG, 500 ft, Light Blue, PVC Insulation (76812.R8.16)
- C2G Xlr Female Inline Connector (Taa Compliant) (40659)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- SQUARE D 277VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V04)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPG11V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 220/240VAC 50/60Hz coil, NEMA 1 (8903SPG2V03)
- SQUARE D Contactor, Type LX multipole lightling, mechanically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG60V02R6)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 200A (8903SVO2V02)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V04)
- Square D Lighting Contactors