Shop All Lighting Contactors
Square D
Contactor, Type L, multipole lighting, mechanically held, 30A, 4 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1, +option
Mfr # 8903LXG40V02R6
Zoro # G0846767
product price: $880.50
/ea
Free Shipping & Returns
$880.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 4
- Coil Volts 600VAC
- Height 322 mm
- Width 198 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903LXG40V02R6
- Zoro # G0846767
- UPC # 785901023289
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 322 mm |
Width | 198 mm |
Depth | 153 mm |
Description
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 4 pole device has 4 NO contacts. Supplied with two operating coils. One is for latching the contactor and the other is to unlatch the contactor. Both coils are 110/120 VAC 50/60 Hz rated. Other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coils and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Duct Seal, 5 lb, Plastic Bag, Gray, 10 PK (LHD5)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 10A, 600V AC, Indicating (A6D10R)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ161H7)
- HUBBELL 30A Twist-Lock Plug 2P 3W 480VAC L8-30P BK/WT (HBL2641)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMO11V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- SQUARE D 600VAC Lighting Contactor 4P 30A (8903LG40V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQO2V02)
- SQUARE D Contactor, Type L, multipole lighting, mechanically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG1200V02)
- GE 277VAC Electrically Held Lighting Contactor 8P 30A (CR463L80ANA)
- Square D Lighting Contactors