Shop All Lighting Contactors
Square D
Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 3R
Mfr # 8903LH20V02
Zoro # G0848158
Free Shipping & Returns
$615.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Coil Volts 600VAC
- Enclosure NEMA Rating NEMA 3R
- Full Load Amps 30
- Height 414 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8903LH20V02
- Zoro # G0848158
- UPC # 785901022879
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 414 mm |
Width | 250 mm |
Depth | 219 mm |
Description
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 2 pole device has 2 NO contacts. Supplied with a 110/120 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 3R rainproof painted sheet steel enclosure, but a variety of other enclosure types are available. Coil and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CSD242410LG)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, C Curve (M9F22316)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG60V04)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 220/240VAC 50/60Hz coil, NEMA 1 (8903SPG2V03)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, open style (8903LO08V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- SQUARE D 600VAC Electrically Held Lighting Contactor 4P 30A (8903SMG3V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V04)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- Square D Lighting Contactors