Shop All Lighting Contactors
Square D
Contactor, Type L, multipole lighting, electrically held, 30A, 10 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1
Mfr # 8903LG1000V02C
Zoro # G0848097
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 10
- Coil Volts 600VAC
- Height 322 mm
- Width 198 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903LG1000V02C
- Zoro # G0848097
- UPC # 785901022145
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 322 mm |
Width | 198 mm |
Depth | 153 mm |
Description
Lighting Contactor 600Vac 30A L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- 3M Shrink Tubing, 0.8in ID, Black, 25ft (ITCSN-0800-25'-BLACK-REEL)
- EATON Replacement Coil, NEMA, 240VAC, Size 3 (9-2756-2)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMO11V02)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1 (8903SPG2V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- SQUARE D 600VAC Electrically Held Lighting Contactor 2P 30A (8903LG20V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG1200V02C)
- SQUARE D 277VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V04)
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- Square D Lighting Contactors