Shop All Lighting Contactors
Square D
Contactor, Type L, multipole lighting, electrically held, 30A, 10 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1
Mfr # 8903LG1000V02
Zoro # G0848088
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 10
- Coil Volts 600VAC
- Height 12.69 in
- Width 7.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8903LG1000V02
- Zoro # G0848088
- UPC # 785901851530
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 12.69 in |
Width | 7.81 in |
Depth | 6.03 in |
Description
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 10 pole device has 10 NO contacts. Supplied with a 110/120 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coil and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC (GSF1)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #6 Stud PK50 (24C819)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121208)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG20V04)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXG80V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903SMO2V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG80V02C)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPG11V02)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V04)
- Square D Motor Controls