Shop All Magnetic Contactors
Square D
Contactor Starter Enclosure 8536
Mfr # 9991SEG8
Zoro # G0849059
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Contactor Size 3
- Height 21.81 in
- Width 11.44 in
- Depth 8.00 in
- Enclosure NEMA Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9991SEG8
- Zoro # G0849059
- UPC # 785901759096
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
NEMA Contactor Size | 3 |
Height | 21.81 in |
Width | 11.44 in |
Depth | 8.00 in |
NEMA Size | 3 |
Details
Item | Contactor+Starter Enclosure 8536 |
Enclosure NEMA Rating | 1 |
Product Or Component Type | enclosure |
Description
Contactor+Starter Enclosure 8536, NEMA Contactor Size 3, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCG2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V06)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CR305C002)
- Square D Motor Controls