Shop All Food Service Appliance Parts
Square D
Contactor, For Motor, 120VAC, 45 mm W
Mfr # LC1D18G7
Zoro # G602595895
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Type Motor Control
- For Use With Motor
- Width 45 mm
- Fits Brand Schneider Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LC1D18G7
- Zoro # G602595895
- Country of Origin France
- Category Food Service Appliance Parts
Dimensions
Width | 45 mm |
Details
Item | Motor |
Voltage | 120 V AC |
Type | Motor Control |
For Use With | Motor |
Fits Brand | Schneider Electric |
Standards | CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508 |
Description
Motor, Fits Brand Schneider Electric, Type Motor Control, For Use With Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Cambro Container Plastic Round 6 And 8 qt. White Poly Cover Lid (RFSC6148)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6570)
- CREATIVE CONVERTING Monster Truck Beverage Napkins, 5"x5", 192PK (339806)
- PRINCE CASTLE Switch - Rocker, Lighted (Green) (78-233S)
- HOBART Tee, Check, Valve (00-918217)
- BIRO Grey Silicone Sngle Lid Gasket (VT434S-1)
- NU-VU Timer, 15-300 Sec, 240V, Solid (50-0691)
- HOBART Burner Orifice 3/8-27 #56 (00-719951-00056)
- VULCAN HART Thermostat Kxt, 3/16 X 11, 60 (411506-11)
- OJEDA Magnetic Door Gasket (Ct-90/90 (300484007)
- ALLPOINTS Cap, Outside - Round (281674)
- Square D Food Service Appliance Parts