Shop All Motor Starter Enclosures
Square D
Contactor Enclosure Dpa
Mfr # 9991DPG3
Zoro # G0848989
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.31 in
- Height 12.69 in
- Width 7.81 in
- Product Certifications CSA
- Product Or Component Type Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9991DPG3
- Zoro # G0848989
- UPC # 785901116783
- Country of Origin Mexico
- Category Motor Starter Enclosures
Dimensions
Depth | 6.31 in |
Height | 12.69 in |
Width | 7.81 in |
Details
Item | Contactor Enclosure Dpa |
Product Certifications | CSA |
Product Or Component Type | Enclosure |
Description
Contactor Enclosure Dpa
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- EATON Pushbutton Enclosure, 3.15 in D, Plastic (M22-I3-PG)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- SQUARE D Enclosure, NEMA Type 12 (GV2MC03)
- SQUARE D Enclosure, NEMA Size 2, NEMA Type 12 (9991SDA11)
- SQUARE D Enclosure Class 8536 SDO Magntic Starter (9991SDG8)
- SQUARE D Enclosure, NEMA 1 (9991DPG2)
- SQUARE D Pump Panel, NEMA Type S, Well Guard, Size 3, 90A, 5kA SCCR, 50HP, 100A Class H and K fuse clip, Motor Logic SSOLR, 480VAC 60Hz coil, NEMA 3R (8940SSE4050)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- GE Enclosure NEMA 4/4X (CR306X290T)
- Square D Motor Controls