Shop All Relay Accessories
Square D
Contactor, 8502WG, VACuum, auxiliary contact, 1 normally open and 1 normally closed isolated contact, nonconvertible
Mfr # 9999WX11
Zoro # G0846870
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Certifications UL Recognized || CSA
- Product Or Component Type Auxiliary Contact Module
- Product Destination vacuum contactor
- Range of Product 8502W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9999WX11
- Zoro # G0846870
- UPC # 785901138211
- Country of Origin United States
- Category Relay Accessories
Details
Item | Contactor Auxiliary Contact |
Product Certifications | UL Recognized || CSA |
Product Or Component Type | Auxiliary Contact Module |
Product Destination | vacuum contactor |
Range of Product | 8502W |
Description
Non-reversing vacuum contactors are used to switch capacitors, transformers, and electric motors where overload protection is provided separately. Vacuum contactors have ratings from 135 to 540 Amps. This auxiliary contact has one normally open and one normally closed isolated contact. Contact modules are UL component recognized and CSA certified. This contact kit is use with NEMA Size 4, 5 or 6 vacuum contactors. This contact is UL Listed and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 2.0 HP, 20A (70620NP)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- SQUARE D Xfmr Dry 1Ph 100Kva 240X480V120/240V (EE100S3H)
- SQUARE D Weathershield (WS381)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 48" L (MT212-48)
- Square D Electrical Relays