Shop All Motor Starter Accessories
Square D
Contact Kit For 8965Ro10Series C
Mfr # 9998RA14
Zoro # G0839161
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 8965RO10
- Starter Size 00
- Contacts per Kit 12
- Compatible with Series 8965RO10 Reversing Hoist Contactors
- NEMA Size 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998RA14
- Zoro # G0839161
- UPC # 785901767695
- Country of Origin Mexico
- Category Motor Starter Accessories
Dimensions
Starter Size | 00 |
NEMA Size | 00 |
Details
Item | Replacement Contact Kit |
For Use With | Mfr. No. 8965RO10 |
Contacts per Kit | 12 |
Compatible with Series | 8965RO10 Reversing Hoist Contactors |
Number of Contacts Included | 12 |
Number Of Poles | 3 |
Product Or Component Type | contact kit |
Accessory / Separate Part Destination | class 8965 contactor |
Description
Replacement Contact Kit, Number of Contacts Included 12, Compatible with Series 8965RO10 Reversing Hoist Contactors, NEMA Size 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3/4 to 1/2In (RB75-50A)
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- GARDNER BENDER Crimp Connector, 8 to 14 AWG, PK50 (10-311C)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-122)
- SQUARE D Strap Kit (9998SO31)
- SQUARE D Lever, Internal (9998IL1)
- SQUARE D Handle Guard Kit (2510FL1)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2420 (NM2420)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- BALDOR-RELIANCE Drip Cover Kit Assy - 35Fr (FCD35)
- Square D Starters