Shop All Circuit Breaker & Panelboard Accessories
Square D
Connector, 125 A, 3 Poles
Mfr # PDC6BD6
Zoro # G6530559
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) B Circuit Breakers
- Amps 125 A
- Number of Poles 3
- Max. Wire Size 6AWG
- Min. Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # PDC6BD6
- Zoro # G6530559
- UPC # 785901093411
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 6AWG |
Min. Wire Size | 14 AWG |
Details
Item | Connector |
For Use With | PowerPact(R) B Circuit Breakers |
Amps | 125 A |
Number of Poles | 3 |
Frame Type | 125A |
Includes | Lugs, Mounting Hardware |
Conductor Material | aluminium || copper |
Range Compatibility | PowerPact (PowerPact B) || ComPact (ComPact NSXm) |
Provided Equipment | interphase barriers |
Connections - Terminals | screw terminal 2.5-16 mm2² AWG 14...AWG 6) |
Line Rated Current | 15-125 A |
Product Or Component Type | cable connector |
Description
Power Distribution Connectors 6-Hole, For Use With PowerPact(R) B Circuit Breakers, 125 A Amps, Number of Poles 3, Includes Lugs, Mounting Hardware, Frame Type 125A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Toggle Switch (11401)
- CHECKERS Carpet Traction Kit, 5 Ft. L (CPCARPETKIT-5)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 38in H (NQC38S)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- SQUARE D Rotary Operator, 125 A, 3 Poles (9421LB1)
- SQUARE D Kit, 225A, 240V AC (NQFTL2L)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- SQUARE D Panelboard accessory, NQ, neutral kit, 225A, 200% (NQNL2ACCY)
- Square D Circuit Breaker & Panelboard Accessories