Shop All Circuit Breaker & Panelboard Accessories
Square D
Connection Kit, 3-150A, 1 Poles
Mfr # FAT
Zoro # G3510389
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3-150A
- Number of Poles 1
- Circuit Breaker Type P-frame
- Accessory / Separate Part Category connection accessory
- Line Rated Current 3-150 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # FAT
- Zoro # G3510389
- UPC # 785901059851
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Connection Kit |
Amps | 3-150A |
Number of Poles | 1 |
Circuit Breaker Type | P-frame |
Accessory / Separate Part Category | connection accessory |
Line Rated Current | 3-150 A |
Product Compatibility | PowerPact P PowerPact |
Product Or Component Type | mechanical lug |
Product Certifications | CSA || UL |
Description
This lug is a connection accessory for PowrePacT FA, FH, FJ, circuit breakers. This is a mechanical lug with a rated current of 150 amps. This compression lug is made of aluminum. The lug kit are for terminal connection and will accept a wire size of AWG 4 / AWG 2/0. This product complies with UL and CSA standards. This lug can be used only on standard circuit breakers. This product comes in a set of 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Trolley 4-Wheel 9/16", 1-Hole EG (V389)
- VAST Corner Angle, Eg, 4 Hole, PK25 (V325EG-25)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM4)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- SQUARE D Switch, 250A, 600V AC || 250V DC, 3 Poles (JGL36000S25LUYE)
- SQUARE D Base, 200A, 240V AC (QON330L200)
- SQUARE D NQNF, enclosure cover, type 1, flush, 20 x 56 in (NC56F)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- SQUARE D Insulator Kit (PKGTAB)
- SQUARE D Handle Tie, 50A, 120/240V AC, 1 Poles (HOM1HT)
- Square D Circuit Breaker & Panelboard Accessories