Shop All Compression Lugs
Square D
Compression Lug w/Busbar Connector Kit
Mfr # LV426963
Zoro # G6547937
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerpact(R) B Circuit Breakers
- Amps 125 A
- Number of Poles 3
- Includes (3) Compression Lug
- Number of Lugs Included 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426963
- Zoro # G6547937
- UPC # 785901088165
- Country of Origin Mexico
- Category Compression Lugs
Details
Item | Compression Lug Kit |
For Use With | Powerpact(R) B Circuit Breakers |
Amps | 125 A |
Number of Poles | 3 |
Includes | (3) Compression Lug |
Number of Lugs Included | 3 |
Mounting Mode | fixed |
Range Compatibility | PowerPact (PowerPact B) |
Thread Type | M6 |
Line Rated Current | 15-125 A |
Product Or Component Type | compression lug/busbar connector |
Accessory / Separate Part Category | connection accessory |
Poles Description | 3P |
Description
Compression Lug Kit, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 3, Number of Poles 3, Includes (3) Compression Lug, For Use With Powerpact(R) B Circuit Breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC87F0750B)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW8225551-A2)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2-B7-K)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS43)
- SQUARE D Panelboard interior, NF, main lugs, 250A, Cu bus, Al neutral assembly, 54 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF454L2C)
- SQUARE D Mini circuit breaker accessory, lug kit, 125A, 2 pole, 2 spaces, subfeed (QOB2125SL)
- SQUARE D Panelboard interior, NF, main lugs, 400A, Cu bus, Al neutral assembly, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF442L4C)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- Square D Compression Lugs