Shop All Compression Lugs
Square D
Compression Lug w/Busbar Connector Kit
Mfr # LV426962
Zoro # G6559819
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerpact(R) B Circuit Breakers
- Amps 125 A
- Number of Poles 2
- Includes (2) Compression Lug
- Number of Lugs Included 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426962
- Zoro # G6559819
- UPC # 785901088028
- Country of Origin Mexico
- Category Compression Lugs
Details
Item | Compression Lug Kit |
For Use With | Powerpact(R) B Circuit Breakers |
Amps | 125 A |
Number of Poles | 2 |
Includes | (2) Compression Lug |
Number of Lugs Included | 2 |
Line Rated Current | 15-125 A |
Thread Type | M6 |
Mounting Mode | fixed |
Range Compatibility | PowerPact (PowerPact B) |
Product Or Component Type | compression lug/busbar connector |
Accessory / Separate Part Category | connection accessory |
Poles Description | 2P |
Description
Compression Lug Kit, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 2, Number of Poles 2, Includes (2) Compression Lug, For Use With Powerpact(R) B Circuit Breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54KC)
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1D09F7)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- SQUARE D Compression Lug w/Busbar Connector Kit (LV426963)
- SQUARE D Panelboard interior, NF, main lugs, 250A, Cu bus, Al neutral assembly, 54 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF454L2C)
- SQUARE D Panelboard interior, NF, main lugs, 400A, Cu bus, Al neutral assembly, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF442L4C)
- SQUARE D Mini circuit breaker accessory, lug kit, 125A, 2 pole, 2 spaces, subfeed (QOB2125SL)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- Square D Lugs & Split Bolts