Shop All Circuit Breaker & Panelboard Accessories
Square D
Compression Lug Kit, 125A, None Poles
Mfr # LV426987
Zoro # G6528991
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
- Amps 125A
- Number of Poles None
- Max. Wire Size 1/0 AWG
- Min. Wire Size 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426987
- Zoro # G6528991
- UPC # 785901092278
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 6 AWG |
Details
Item | Compression Lug Kit |
For Use With | Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker |
Amps | 125A |
Number of Poles | None |
Includes | (3) Copper Compression Lug |
Conductor Material | copper |
Number of Lugs Included | 3 |
Accessory / Separate Part Category | connection accessory |
Product Or Component Type | compression lug |
Range Compatibility | ComPact (ComPact NSXm) || PowerPact (PowerPact B) |
Connections - Terminals | cable connector1 AWG 6...AWG 1/0) |
Description
Compression Lug Kit, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 3, Number of Poles None, Max. Wire Size 1/0 AWG, Min. Wire Size 6 AWG, Includes (3) Copper Compression Lug, For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Green, PVC Insulation (411050505)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft (H2F1.18BK8)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SQUARE D Lug Kit, 150A, 600V AC (CU150HD)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- SQUARE D Handle Padlock Attachment (HPAFYQ)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TW)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- Square D Circuit Breaker & Panelboard Accessories