Shop All Circuit Breaker & Panelboard Accessories
Square D
Compression Lug Kit, 125 A, 0 Poles
Mfr # LV426989
Zoro # G6530078
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
- Amps 125 A
- Number of Poles 0
- Max. Wire Size 1/0 AWG
- Min. Wire Size 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426989
- Zoro # G6530078
- UPC # 785901092292
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 8 AWG |
Details
Item | Compression Lug Kit |
For Use With | Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker |
Amps | 125 A |
Number of Poles | 0 |
Includes | (3) Aluminum Compression Lug |
Conductor Material | aluminium || copper |
Number of Lugs Included | 3 |
Product Or Component Type | compression lug |
Range Compatibility | ComPact (ComPact NSXm) || PowerPact (PowerPact B) |
Connections - Terminals | cable connector1 AWG 8...AWG 1/0) |
Description
Compression Lug Kit, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 3, Number of Poles None, Max. Wire Size 1/0 AWG, Min. Wire Size 8 AWG, Includes (3) Aluminum Compression Lug, For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Nut, Threaded Rod, 3/8In, 1350 lb (SN37)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 40 AWG Gauge, 0.0031” Diameter, 500 Feet (40SS316L500)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC BK (HBL7310BG)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- SQUARE D Ground Bar Kit, 225 A, 23 Poles (PK23GTA)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 80in H (NC80VS)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 38in H (NQC38S)
- Square D Circuit Breaker & Panelboard Accessories