Shop All Busways & Bus Plugs
Square D
Combo Busbar, 63A, 600V AC, 3 Phase
Mfr # GV2G245
Zoro # G809982047
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 63A
- Voltage 600V AC
- Number of Poles 3
- Phase/Wire 3 Phase
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # GV2G245
- Zoro # G809982047
- Country of Origin Unknown
- Category Busways & Bus Plugs
Dimensions
Depth | 3-1/2 in |
Details
Item | Combo Busbar |
Amps | 63A |
Voltage | 600V AC |
Number of Poles | 3 |
Phase/Wire | 3 Phase |
Product Name | FT |
Rated Insulation Voltage | 690 V |
Conventional Free Air Thermal Current | 63 A |
Range Compatibility | TeSys GV2; TeSys Deca; TeSys U |
Mounting Location | On terminal |
Connection Pitch | 1.77 in (45 mm) |
Number Of Tap-Offs | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (2289)
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- WRAP-IT Storage Easy Carry 2.5 in. W X 22 in. L Black Storage Straps 50 lb 1 pk (100-H-22BX)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- SQUARE D Floor Operator Attachment, For QO Units (PBFO100QO)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- Square D Power Distribution