Shop All Circuit Breakers
Square D
Combination Circuit Breaker, QO Series 20A, 1 Pole, 120V AC
Mfr # QO120DFC
Zoro # G607904654
product price: $120.99
/ea
Sold in multiples of 3 for $362.97
Free Shipping & Returns
$362.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc-Fault and Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO120DFC
- Zoro # G607904654
- UPC # 785901401681
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 121 mm |
Details
Item | Combination Circuit Breaker |
Series | QO |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Combination Arc-Fault and Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
QO, 20A Single Pole Circuit Breaker, 1 Space Per Pole, Dual Function Circuit Breaker, Combination Arc Fault Circuit Interrupters CAFI, 120V, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L020)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- SQUARE D Molded Case Circuit Breaker, JDL Series 175A, 3 Pole, 600V AC (JDL36175)
- SQUARE D Circuit Breaker, QMB Series 400A, 3 Pole, 600V AC (QMB3400LA)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 2 Pole, 120/240V AC (QOB245)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 15A, 1 Pole, 277/480V AC (ECB14015G3)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO270)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- Square D Circuit Breakers