Shop All Circuit Breakers
Square D
Combination Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC
Mfr # 6473250
Zoro # G203921000
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6473250
- Zoro # G203921000
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 2.99 in |
Details
Item | Combination Circuit Breaker |
Series | QO |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
Single-pole 3/4 in. Circuit breaker, designed for overload and over-current protection of an electrical system through its thermal-magnetic tripping mechanism. Visi-trip indicator to identify which circuit is out in the load center.
Features- Plug-in
- Combination afci
- Visi-trip indicator
- 20 amps
- Dimension - 8 x 3.5 x 3.5 in.
- Item weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 300A, 600V AC (A4J300)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 1 Pole, 120/240V AC (QOU130)
- SQUARE D Molded Case Circuit Breaker, QBP Series 175A, 3 Pole, 240V AC (QBP32175TM)
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 1 Pole, 120/240V AC (QOB150)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- SQUARE D Molded Case Circuit Breaker, LHL Series 400A, 3 Pole, 600V AC (LHL36000M)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- Square D Circuit Breakers