Shop All Circuit Breakers
Square D
Combination Circuit Breaker, Homeline Series 15/20A, 1x1, 1x1 Pole
Mfr # 216622
Zoro # G003921019
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Homeline
- Amps 15/20A
- Number of Poles 1x1, 1x1
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 216622
- Zoro # G003921019
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Combination Circuit Breaker |
Series | Homeline |
Amps | 15/20A |
Number of Poles | 1x1, 1x1 |
Circuit Breaker Type | Tandem |
Description
Features
- Square d homeline
- Single pole tandem circuit breaker
- Includes 1 single pole 15a & 1 single pole 20a circuit breaker
- Fits in the same space as standard single pole breaker
- Compatible with homeline brand load centers & combination service entrance devices
- Weight:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC12)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie RD PK 10 (H-09-010-RD-WO)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- FLEX-STRUT Corner Brace, 24" (FS-5472-24 E/G)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230CP)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130VH)
- SQUARE D Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220C)
- SQUARE D Miniature Circuit Breaker, QOU Series 90A, 3 Pole, 120/240V AC (QOU390)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFI)
- Square D Circuit Breakers