Shop All Replacement Coils
Square D
Coil, Magnetic, 24vac
Mfr # 3104140020
Zoro # G1232716
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SA Series A, SB, SC, SM
- Coil Volts 24V AC
- Starter Size 00, 1
- VA Rating 245
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3104140020
- Zoro # G1232716
- UPC # 785901395256
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 00, 1 |
Depth | 48.3 mm |
Width | 81.5 mm |
Nema Size | 0 || 00 || 1 |
Height | 54.7 mm |
NEMA Size | 0, 00, 1 |
Details
Item | Replacement Coil |
For Use With | SA Series A, SB, SC, SM |
Coil Volts | 24V AC |
VA Rating | 245 |
Hz | 60 |
Contactor Type | NEMA |
[Ue] Rated Operational Voltage | 24 V AC 60 Hz |
Average Consumption | 27 VA |
Product Or Component Type | coil |
Inrush Power In Va | 245 VA |
Accessory / Separate Part Destination | class 8502 type SA (series A)/SB/SC contactor || class 8536 type SA (series A)/SB/SC starter || class 8903 type SM lighting contactor |
Frequency | 60 Hz |
Coil Power | 245 VA |
Compatible with Series | 8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors |
Contactor Style | NEMA |
Coil Voltage | 24V AC |
Description
Replacement Coil, Coil Voltage 24V AC, NEMA Size 0, 00, 1, Compatible with Series 8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors, Contactor Style NEMA, Coil Power 245 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Safety Cap, For Use With Connector/Receptacle, 2 Wires, 2 Blades, Clear, 10 PK (52NY39)
- CALBRITE Weatherproof Box (S60000FVRD)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- SQUARE D NEMA Control Relay, 4NO, 120VAC, 10A (8501XO40V02)
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- Square D Motor Controls