Shop All Replacement Coils
Square D
Coil, Magnetic, 240vac
Mfr # 3107440047
Zoro # G2017547
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD and SP
- Coil Volts 240V AC
- Starter Size 3
- VA Rating 700
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3107440047
- Zoro # G2017547
- UPC # 785901110880
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 3 |
Depth | 2.093 mm |
Width | 65 mm |
Nema Size | 3 |
Height | 73 mm |
NEMA Size | 3 |
Details
Item | Replacement Coil |
For Use With | SD and SP |
Coil Volts | 240V AC |
VA Rating | 700 |
Hz | 60 |
Contactor Type | NEMA |
Average Consumption | 47 VA || 46 VA |
Accessory / Separate Part Destination | class 8502 type SE contactor || class 8903 type SQ lighting contactor || class 8910 type DPA12/SYD138 contactor |
[Ue] Rated Operational Voltage | 240 V AC 60 Hz || 220 V AC 50 Hz |
Inrush Power In Va | 700 VA || 678 VA |
Product Or Component Type | coil |
Compatible with Series | 8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors |
Coil Voltage | 220/240V AC |
Frequency | 50/60 Hz |
Coil Power | 678 VA, 700 VA |
Contactor Style | NEMA |
Rated Operational Voltage | 240 V AC 60 Hz; 220 V AC 50 Hz |
Description
Replacement Coil, Coil Voltage 220/240V AC, NEMA Size 3, Compatible with Series 8502 Type SE Contactors, 8903 type SQ Lighting Contactors, 8910 Type DPA12 Contactors, 8910 Type SYD138 Contactors, Contactor Style NEMA, Coil Power 678 VA, 700 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-1/4 in W, Gray, Use With 1 in Wiring Duct (C1LG6-F)
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- ZORO SELECT Channel Clevis Hanger, 2 In, Black (V600 2B)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- SQUARE D Coil, Magnetic, 480vac (3109640024)
- SQUARE D Coil, Magnetic, 120vac (3104140042)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- Square D Replacement Coils