Shop All Replacement Coils
Square D
Coil, Magnetic, 240vac
Mfr # 3106340947
Zoro # G3024962
original price:
$171.14
17% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD and SP
- Coil Volts 240V AC
- Starter Size 2
- VA Rating 311
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3106340947
- Zoro # G3024962
- UPC # 785901504979
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 2 |
NEMA Size | 2 |
Details
Item | Replacement Coil |
For Use With | SD and SP |
Coil Volts | 240V AC |
VA Rating | 311 |
Hz | 60 |
Contactor Type | NEMA |
Coil Voltage | 220/240V AC |
Frequency | 50/60 Hz |
Coil Power | 296 VA, 311 VA |
Compatible with Series | 8502 Type SD Contactors, 8903 Type SP Lighting Contactors |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 220/240V AC, NEMA Size 2, Compatible with Series 8502 Type SD Contactors, 8903 Type SP Lighting Contactors, Contactor Style NEMA, Coil Power 296 VA, 311 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- SQUARE D Molded Case Circuit Breaker, QBL Series 250A, 3 Pole, 240V AC (QBL32250)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 80A, 250V AC, Indicating (TR80RID)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SQUARE D Coil, Magnetic, 240vac (3107440047)
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- SIEMENS Coil Kit, 240/480VAC, NEMA Size 00-2.5 (75D73070C)
- Square D Replacement Coils