Shop All Replacement Coils
Square D
Coil, Magnetic, 240vac
Mfr # 3104140051
Zoro # G2707966
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SA Series A, SB, SC, SM
- Coil Volts 240V AC
- VA Rating 245
- Starter Size 00, 1
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 3104140051
- Zoro # G2707966
- UPC # 785901417170
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 00, 1 |
Depth | 1.90 in (48.3 mm) |
Height | 2.15 in (54.7 mm) |
Width | 3.21 in (81.5 mm) |
NEMA Size | 0, 00, 1 |
Details
Item | Replacement Coil |
For Use With | SA Series A, SB, SC, SM |
Coil Volts | 240V AC |
VA Rating | 245 |
Hz | 60 |
Contactor Type | NEMA |
Compatible with Series | 8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors |
Contactor Style | NEMA |
Frequency | 50/60 Hz |
Coil Power | 232 VA, 245 VA |
Coil Voltage | 220/240V AC |
Product Or Component Type | Coil |
Rated Operational Voltage | 240 V AC 60 Hz; 220 V AC 50 Hz |
Average Consumption | 27 VA; 26 VA |
Inrush Power in VA | 245 VA; 232 VA |
Accessory / Separate Part Destination | Class 8502 type SA (series A)/SB/SC contactor; Class 8536 type SA (series A)/SB/SC starter; Class 8903 type SM lighting contactor |
Description
Replacement Coil, Coil Voltage 220/240V AC, NEMA Size 0, 00, 1, Compatible with Series 8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors, Contactor Style NEMA, Coil Power 232 VA, 245 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Emergency Pull Station, 30VAC/DC, Yellow (6510/YL-S35)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-35-BIN)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- SQUARE D Contactor+Starter Coil 480Vac (3109140057)
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- SQUARE D Magnetic Coil, IEC, 208VAC, 50/60 Hz (LXD1LE7)
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- SQUARE D AC Magnetic Coil (9998X44)
- Square D Motor Controls