Shop All Replacement Coils
Square D
Coil, Magnetic, 208vac
Mfr # 9998SAC52
Zoro # G1752825
original price:
$134.54
15% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SA Series B
- Coil Volts 208V AC
- VA Rating 165
- Starter Size 00
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998SAC52
- Zoro # G1752825
- UPC # 785901770947
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 00 |
Depth | 56.2 mm |
Width | 81.5 mm |
Height | 54.7 mm |
Nema Size | 0 |
NEMA Size | 0 |
Details
Item | Replacement Coil |
For Use With | SA Series B |
Coil Volts | 208V AC |
VA Rating | 165 |
Hz | 60 |
Contactor Type | NEMA |
Average Consumption | 33 VA |
Inrush Power In Va | 165 VA |
Product Or Component Type | coil |
[Ue] Rated Operational Voltage | 280 V AC 60 Hz |
Accessory / Separate Part Destination | class 8536 type S starter |
Series Name | B |
Compatible with Series | 8502 Type SA Contactors, 8536 Type S Starters, 8635 Type SA Starters |
Frequency | 60 Hz |
Coil Power | 30 VA |
Coil Voltage | 208V AC |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 208V AC, NEMA Size 0, Compatible with Series 8502 Type SA Contactors, 8536 Type S Starters, 8635 Type SA Starters, Contactor Style NEMA, Coil Power 30 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324)
- LEDEX Solenoid (B4HD-1-M-36)
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM8)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- SQUARE D AC Magnetic Coil (9998X44)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- SQUARE D NEMA Control Relay, 3NO, 120VAC, 10A (8501XO30V02)
- SCHNEIDER ELECTRIC Suppressor, Transient (8501XS1)
- Square D Motor Controls