Shop All Replacement Coils
Square D
Coil, Magnetic, 208vac
Mfr # 3104140048
Zoro # G1126946
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SA Series A, SB, SC, SM
- Coil Volts 208V AC
- Starter Size 00, 1
- VA Rating 245
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3104140048
- Zoro # G1126946
- UPC # 785901107378
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 00, 1 |
Depth | 48.3 mm |
Nema Size | 0 || 00 || 1 |
Height | 54.7 mm |
Width | 81.5 mm |
NEMA Size | 0, 00, 1 |
Details
Item | Replacement Coil |
For Use With | SA Series A, SB, SC, SM |
Coil Volts | 208V AC |
VA Rating | 245 |
Hz | 60 |
Contactor Type | NEMA |
Product Or Component Type | coil |
[Ue] Rated Operational Voltage | 208 V AC 60 Hz |
Inrush Power In Va | 245 VA |
Accessory / Separate Part Destination | class 8502 type SA (series A)/SB/SC contactor || class 8536 type SA (series A)/SB/SC starter || class 8903 type SM lighting contactor |
Average Consumption | 27 VA |
Contactor Style | NEMA |
Coil Voltage | 208V AC |
Frequency | 60 Hz |
Coil Power | 245 VA |
Compatible with Series | 8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors |
Description
Replacement Coil, Coil Voltage 208V AC, NEMA Size 0, 00, 1, Compatible with Series 8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors, Contactor Style NEMA, Coil Power 245 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102H7)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC (BP/GMA-6A)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JJS-125)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- SQUARE D Coil, Magnetic, 480vac (3109640024)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- Square D Contactors & Contacts