Shop All Replacement Coils
Square D
Coil, Magnetic, 120vac
Mfr # 3104140042
Zoro # G3281591
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SA Series A, SB, SC, SM
- Coil Volts 120V AC
- VA Rating 311
- Starter Size 0, 00, 1
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 3104140042
- Zoro # G3281591
- UPC # 785901229124
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 0, 00, 1 |
NEMA Size | 0, 00, 1 |
Details
Item | Replacement Coil |
For Use With | SA Series A, SB, SC, SM |
Coil Volts | 120V AC |
VA Rating | 311 |
Hz | 60 |
Contactor Type | NEMA |
Frequency | 50/60 Hz |
Contactor Style | NEMA |
Compatible with Series | 8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors |
Coil Voltage | 110/120V AC |
Coil Power | 232 VA, 245 VA |
Description
Replacement Coil, Coil Voltage 110/120V AC, NEMA Size 0, 00, 1, Compatible with Series 8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors, Contactor Style NEMA, Coil Power 232 VA, 245 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1632)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- SQUARE D NEMA Control Relay, 3NO, 120VAC, 10A (8501XO30V02)
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- SQUARE D Coil, Magnetic, 120vac (3109640009)
- SQUARE D AC Magnetic Coil (9998X44)
- SQUARE D Coil, Magnetic, 24vac (3104140020)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- Square D Replacement Coils