Shop All Replacement Coils
Square D
Coil, Magnetic, 120 Vac
Mfr # 9998L44
Zoro # G0576116
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Class 8903 Lighting Contactors
- Coil Volts 120V AC
- VA Rating 150
- Hz 60
- Contactor Type Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998L44
- Zoro # G0576116
- UPC # 785901081210
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Depth | 37.1 mm |
Height | 60.5 mm |
Width | 53.6 mm |
Details
Item | Replacement Coil |
For Use With | Class 8903 Lighting Contactors |
Coil Volts | 120V AC |
VA Rating | 150 |
Hz | 60 |
Contactor Type | Lighting |
Product Or Component Type | coil |
Inrush Power In Va | 150 VA || 140 VA |
Average Consumption | 30 VA |
Accessory / Separate Part Destination | class 8903 contactor |
[Ue] Rated Operational Voltage | 120 V AC 60 Hz || 110 V AC 50 Hz |
Frequency | 50/60 Hz |
Coil Power | 150 VA |
Coil Voltage | 110/120V AC |
Contactor Style | Lighting |
Compatible with Series | 8903 Contactors, 8903 Type L Lighting Contactors, 8903 Type LX Lighting Contactors |
Rated Operational Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Description
Replacement Coil, Coil Voltage 110/120V AC, Compatible with Series 8903 Contactors, 8903 Type L Lighting Contactors, 8903 Type LX Lighting Contactors, Contactor Style Lighting, Coil Power 150 VA, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Fixture Cover (756)
- HUBBELL Cap, Black, 300/400 Amp Male Single Pole (HBLMCAPBK)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- SQUARE D NEMA Control Relay, 4NO, 120VAC, 10A (8501XO40V02)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- SQUARE D NEMA Control Relay, 3NO, 120VAC, 10A (8501XO30V02)
- SQUARE D Contactor+Starter Coil 480Vac (3109140057)
- SIEMENS Coil Kit, 480VAC, NEMA Size 00-2.5 (75D73070H)
- Square D Motor Controls