Shop All Terminal Block Accessories
Square D
Clip In Marking Strip, Yellow
Mfr # NSYTRACS6
Zoro # G005968548
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 3.15 in
- Overall Width 4.33 in
- Overall Depth 0.59 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NSYTRACS6
- Zoro # G005968548
- Country of Origin Poland
- Category Terminal Block Accessories
Dimensions
Overall Length | 3.15 in |
Overall Width | 4.33 in |
Overall Depth | 0.59 in |
Details
Item | Clip In Marking Strip |
Color | Yellow |
Material | Plastic |
Range | Linergy |
Standards | REACH Regulation |
RoHS Compliant | Yes |
Compatible Manufacturer Model Number | NSYTRACS |
Compatible with Series | NSYTRV6 |
Compatible with Product Type | Screw Terminal Blocks |
Marking | Unmarked |
Number of Markers per Strip | 1 |
Number of Strips | 10 |
Number Of Measurement Input | 2 |
Product Or Component Type | warning label |
Product Name | TR |
Product Compatibility | TRV screw terminal terminal block, length = 47.7 mm |
Cable Cross Section | 6-6 mm² |
Number Of Terminals | 2 |
Accessory / Separate Part Category | protection accessory |
Device Short Name | TRA |
Description
Warning Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 300A, 250V AC, Non-Indicating (NON-300)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- Square D Power Distribution Blocks & Terminal Blocks