Shop All Terminal Block Accessories
Square D
Clip In Marking Strip, Yellow
Mfr # NSYTRACS4
Zoro # G905968549
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 3.54 in
- Overall Width 4.72 in
- Material Plastic
- Overall Depth 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRACS4
- Zoro # G905968549
- Country of Origin Poland
- Category Terminal Block Accessories
Dimensions
Overall Length | 3.54 in |
Overall Width | 4.72 in |
Overall Depth | 0.39 in |
Details
Item | Clip In Marking Strip |
Color | Yellow |
Material | Plastic |
Standards | REACH Regulation |
Range | Linergy |
Compatible Manufacturer Model Number | NSYTRV |
Compatible with Product Type | TRV Screw Terminal - Blade Disconnect Terminal Block, TRV Screw Terminal - Passthrough Terminal Block, TRV Screw Terminal - Protective Earth Terminal Block, TRV Screw Terminal - Removable Carrier Disconnect Terminal Block |
Compatible with Series | NSYTRV4 |
RoHS Compliant | Yes |
Number of Markers per Strip | 10 |
Marking | Unmarked |
Number of Strips | 10 |
Accessory / Separate Part Category | protection accessory |
Cable Cross Section | 4-4 mm² |
Device Short Name | TRA |
Product Name | TR |
Number Of Measurement Input | 1 || 4 || 2 |
Number Of Terminals | 2 || 3 || 4 |
Product Or Component Type | warning label |
Product Compatibility | TRV screw terminal - passthrough terminal block || TRV screw terminal - protective earth terminal block || TRV screw terminal - blade disconnect terminal block || TRV screw terminal - removable carrier disconnect terminal block |
Description
Warning Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug, Modular, RJ11, 6P4C, Stranded, PK50 (7268)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60307)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- Square D Power Distribution Blocks & Terminal Blocks