Shop All Terminal Block Accessories
Square D
Clip In Marking Strip, Nylon, 10, White
Mfr # NSYTRAB630
Zoro # G505968550
product price: $0.97
/ea
Sold in multiples of 11 for $10.67
$10.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Overall Depth 0.2 in
- Overall Width 2.44 in
- Color White
- Overall Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAB630
- Zoro # G505968550
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Depth | 0.2 in |
Overall Width | 2.44 in |
Overall Length | 0.47 in |
Marker Width | 6 mm |
Size | 6 mm |
Description
Clip In Marking Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- LEESON 10Hp Elevator Duty Motor, 3 Phase, 1800 Rpm, 230/460 V, 215T Frame, Odp (LM28868)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH26)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 50A, 600V AC, Non-Indicating (FRS-R-50)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- Square D Terminal Block Accessories