Shop All Terminal Block Accessories
Square D
Clip In Marking Strip, Nylon, 10, White
Mfr # NSYTRAB620
Zoro # G405968551
product price: $0.97
/ea
Sold in multiples of 11 for $10.67
$10.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Standards REACH Regulation
- Overall Length 0.47 in
- Color White
- Overall Width 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAB620
- Zoro # G405968551
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Length | 0.47 in |
Overall Width | 2.44 in |
Overall Depth | 0.2 in |
Marker Width | 6 mm |
Size | 6 mm |
Description
Clip In Marking Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123G5)
- INTERMATIC Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010HMXD)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-24-U-2-4)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- Square D Power Distribution Blocks & Terminal Blocks