Shop All Terminal Block Accessories
Square D
Clip In Marking Strip, Nylon, 10, White
Mfr # NSYTRAB540
Zoro # G205968553
product price: $0.90
/ea
Sold in multiples of 20 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Overall Length 0.39 in
- Overall Depth 0.2 in
- Standards REACH Regulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAB540
- Zoro # G205968553
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Length | 0.39 in |
Overall Depth | 0.2 in |
Overall Width | 2.05 in |
Marker Width | 5 mm |
Size | 5 mm |
Description
Clip In Marking Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- GREENGATE Ceiling Pir 500 Sq Ft (OAC-P-0500)
- HUBBELL 15A Midget Locking Angle Connector 2P 3W 120VAC ML-2R (HBL7571)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- Square D Power Distribution Blocks & Terminal Blocks