Shop All Terminal Block Accessories
Square D
Clip In Marking Strip, Nylon, 10, White
Mfr # NSYTRAB530
Zoro # G005968555
product price: $0.90
/ea
Sold in multiples of 11 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Standards REACH Regulation
- Overall Width 2.05 in
- Overall Length 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NSYTRAB530
- Zoro # G005968555
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Overall Width | 2.05 in |
Overall Length | 0.39 in |
Overall Depth | 0.2 in |
Marker Width | 5 mm |
Size | 5 mm |
Description
Clip In Marking Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black Nylon 2 Poles (3762)
- IFM Photoelectric Sensor, Rectangl, Thru-Beam (O5E500)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 400A, 600V AC, Non-Indicating (HSJ400)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 25ft NEMA 6-50 (WC825)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- Square D Terminal Block Accessories