Shop All Auxiliary Contacts
Square D
Circuit Fuse Holder
Mfr # 9999SF4
Zoro # G3242845
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Side
- For Use With Manual NEMA Starters And Contactors
- Features Two, Series KTK Fuse
- Starter Size 00 to 7
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999SF4
- Zoro # G3242845
- UPC # 785901861812
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 7 |
NEMA Size | 0, 00, 1, 2, 3, 4, 5, 6, 7 |
Details
Item | Fuse Holder |
Mounting | Side |
For Use With | Manual NEMA Starters And Contactors |
Features | Two, Series KTK Fuse |
Number of Contacts | 2 |
Voltage | 600V AC |
Accessory Type | Fuse Holder |
Standards | UL Listed |
Current AC | 6 A |
Number of Poles | 2 |
Description
Fuse Holder, Accessory Type Fuse Holder, Current AC 6 A, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, 7, Number of Poles 2, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Corrugated Pipe for Cable 34 X 50M (136851)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- SQUARE D Auxiliary Contact, 1 NO (9999D10)
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- SQUARE D Auxillary Contact Block (9999SO4)
- SQUARE D Light, Pilot (9999SP2R)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- Square D Auxiliary Contacts