Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Toggle Padlocking Device
Mfr # S33996
Zoro # G0840345
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type R-Frame
- Product Or Component Type padlocking device
- Product Certifications CSA
- Product Compatibility PowerPact R PowerPact || MasterPact NW Masterpact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S33996
- Zoro # G0840345
- UPC # 785901575863
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Padlock Attachment |
Circuit Breaker Type | R-Frame |
Product Or Component Type | padlocking device |
Product Certifications | CSA |
Product Compatibility | PowerPact R PowerPact || MasterPact NW Masterpact |
Description
Circuit Breaker Toggle Padlocking Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 5.36In (HCT252341)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-1-R)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10665803)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D Combination starter, circuit breaker, Si, 27A, 120V AC, 3 Poles (8539SCASP3)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- Square D Circuit Breaker & Panelboard Accessories