Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Shunt Trip 2430V Ac/Dc
Mfr # S33659
Zoro # G0566645
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24-30V DC
- Rated Voltage 24-30 V DC
- Rack Type remote
- Mounting Location inside the circuit breaker
- Circuit Breaker Name PowerPact M or P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S33659
- Zoro # G0566645
- UPC # 785901612315
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Shunt Trip |
Voltage | 24-30V DC |
Rated Voltage | 24-30 V DC |
Rack Type | remote |
Mounting Location | inside the circuit breaker |
Circuit Breaker Name | PowerPact M or P |
Device Application | trips circuit breaker from remote location |
Circuit Breaker Type | standard |
Product Or Component Type | coil |
Description
Circuit Breaker Shunt Trip 2430V Ac/Dc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL APH973106A2214P (973106A2214P)
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363HW)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 225A, 14 AWG to 300kcmil (HC2SN)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- SQUARE D Trim Clamp (LP9501)
- IDEAL 120/277 V, Hinged/Thumb Screw Installation, Circuit Breaker Lockout 3 per Pack (44-809)
- Square D Circuit Breaker & Panelboard Accessories