Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Shunt Trip 12V Dc
Mfr # S29382
Zoro # G0840695
product price: $478.50
/ea
Free Shipping & Returns
$478.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Rated Voltage 12-12 V DC
- Circuit Breaker Type J-frame || H-frame || L-Frame
- Tightening Torque 1.4-1.4 N.m 0.82-2.5 mm2² (AWG 18...AWG 14)
- Product Certifications CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S29382
- Zoro # G0840695
- UPC # 785901622956
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Shunt Trip |
Voltage | 12V DC |
Rated Voltage | 12-12 V DC |
Circuit Breaker Type | J-frame || H-frame || L-Frame |
Tightening Torque | 1.4-1.4 N.m 0.82-2.5 mm2² (AWG 18...AWG 14) |
Product Certifications | CSA |
Product Or Component Type | shunt trip |
Description
Circuit Breaker Shunt Trip 12V Dc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- SQUARE D Neutral Assembly (400SN)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- SIEMENS 420 NTRL Lug Kit (ECLK2)
- Square D Circuit Breaker & Panelboard Accessories