Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit Breaker Replacement Handle
Mfr # S33997
Zoro # G0566660
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape standard
- Product Or Component Type handle
- Tightening Torque 4.3-4.3 N.m
- Circuit Breaker Type R-Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S33997
- Zoro # G0566660
- UPC # 785901938576
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Replacement Handle |
Shape | standard |
Product Or Component Type | handle |
Tightening Torque | 4.3-4.3 N.m |
Circuit Breaker Type | R-Frame |
Description
Circuit Breaker Replacement Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 28.50x17.00x1.50, Lt G (PLM28G28)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2-NA)
- SQUARE D Load Center Lock Kit For Qo612 & Qo816 S (PK8FL)
- SQUARE D Switch, 150A, 600V AC, 3 Poles (HGL36000S15LUYE)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- SQUARE D Auxiliary Switch, 6A, None Poles (S29450)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- EATON 5PK Break KO Fill Plate (BRFPP)
- Square D Circuit Breaker & Panelboard Accessories