Shop All Circuit Breakers
Square D
Circuit Breaker, QO Series 20A, 1 Pole, 120V AC
Mfr # 6562821
Zoro # G204022911
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc-Fault and Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6562821
- Zoro # G204022911
- UPC # 785901401681
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 121 mm |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Combination Arc-Fault and Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Description
Features
- QO 20 Amp single-pole dual function (CAFCI and GFCI) circuit breaker
- Plug-on design, easy to install
- Compatible with QO load centers
- Rated 120 VAC and 10,000 AIR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (2139)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- LISLE Disconnect Pliers (37160)
- SQUARE D Molded Case Circuit Breaker, BDL Series 15A, 3 Pole, 347/600V AC, B Curve (BDL36015)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- SQUARE D Molded Case Circuit Breaker, PJA Series 800A, 3 Pole, 600V AC (PJA36080CU31A)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- SQUARE D Molded Case Circuit Breaker, 100A, 2 Pole, 600V AC (FA100AWK FAL26100)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 2 Pole, 240V AC (QBL22200)
- Square D Circuit Breakers