Shop All Circuit Breakers
Square D
Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC
Mfr # 5841564
Zoro # G004021428
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20/20A
- Number of Poles 2x1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 5841564
- Zoro # G004021428
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 82 mm |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 20/20A |
Number of Poles | 2x1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Tandem |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Single-pole 3/4 in. Tandem circuit breaker features 2 circuits in the space of 1. The breaker has 2 tandem poles, and uses a thermal-magnetic tripping mechanism with a visi-trip indicator to identify a tripped circuit. For use in old-style, non-class, ctl qo load centers.
Features- Plug-in
- 3/4 in. Replacement
- Tandem
- 20 amps
- Dimension - 4.5 x 4.5 x 8.5 in.
- Item weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.60A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-6/10-R)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- SQUARE D Molded Case Circuit Breaker, LA Series 400A, 3 Pole, 600V AC (LA36400)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515)
- SQUARE D Combination Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (6473250)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- Square D Circuit Breakers