Shop All Circuit Breakers
Square D
Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC
Mfr # SQ386747
Zoro # G309770946
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # SQ386747
- Zoro # G309770946
- UPC # 758218646496
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.91 in |
Height | 2.99 in |
Details
Item | Circuit Breaker |
Series | QO |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Terminal Connection | Pressure Plate |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH282)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP83)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- SQUARE D Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225CP)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 120/240V AC (QOU230B)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 20A, 1 Pole, 240V AC (7353)
- Square D Circuit Breakers